Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Precision Measuring Tools
Set Up & Alignment Tools
Edge and Centre Finders
Connect Unit DP Switched FSD Neon 13A White White Inserts - K24961WHIW
By Novar ED&S
Order Code:
ZT4978275S
Copy
£69.99
Inc VAT (20%)
£79.99
12.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/tools-and-machining/edge-and-centre-finders/connect-unit-dp-switched-fsd-neon-13a-white-white-inserts-k24961whiw/p/ZT4978275S
Add to quotation
View all Edge and Centre Finders
Description
Novar ED&S CONNECT UNIT DP SWTCHD FSD NEON 13A WHI WHI INSERTS Aspect K24961WHIW
Tags:
#ReducedPrice
Specifications
Specifications for Connect Unit DP Switched FSD Neon 13A White White Inserts - K24961WHIW
Colour
White
Rated Current
13A
Mounting Method
Flush mounted
Height of Device
86mm
Width
86mm
Method of Operation
Rocker