Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Measuring & Marking Tools
/
Precision Measuring Tools
/
Set Up & Alignment Tools
/
Edge and Centre Finders
Connect Unit Unswitched Fused and Flex Outlet 13A Lacquered Brushed S - K14989LBSW
By Novar ED&S
Order Code:
ZT5026948S
£40.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
View all Edge and Centre Finders
Description
Novar ED&S CONNECT UNIT UNSWTCHD FUSED&FLEX OUTLT 13A LACQUERED BRSHD S Edge K14989LBSW
Specifications
Specifications for Connect Unit Unswitched Fused and Flex Outlet 13A Lacquered Brushed S - K14989LBSW
Current Rating
13A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome