Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Measuring & Marking Tools
/
Precision Measuring Tools
/
Set Up & Alignment Tools
/
Edge and Centre Finders
Connect Unit Unswitched Fused and Flex Outlet 13A White White Inserts
By Novar ED&S
Order Code:
ZT5105282S
£41.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
View all Edge and Centre Finders
Description
Novar ED&S CONNECT UNIT UNSWTCHD FUSED&FLEX OUTLT 13A WHI WHI INSERTS Edge K14989WHIW
Specifications
Specifications for Connect Unit Unswitched Fused and Flex Outlet 13A White White Inserts
Colour
White
Product Type
CONNECT UNIT
Switch Type
Unswitched
Fuse Rating
13A