Connection Unit DP Switch Fused 13A Brushed SS White Inserts
Hover to enlarge the image

Connection Unit DP Switch Fused 13A Brushed SS White Inserts

Order Code:
MPN:

Product Description

Novar ED&S CONNECTION UNIT DP SWTCH FUSED 13A BRSHD SS WHI INSERTS Edge K14941BSSW

Specifications
Colour
White
Mounting Method
Flush mounted
Method of Operation
Rocker
Height of Device
86mm
Rated Current
13A
Width
86mm
Surface Finish
Glossy
Type of Socket Outlet
British Standard
Nominal Voltage
250V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome