Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Measuring & Marking Tools
/
Precision Measuring Tools
/
Set Up & Alignment Tools
/
Edge and Centre Finders
Connection Unit DP Switched Fused 13A White White Inserts
By Novar ED&S
Order Code:
ZT5104981S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
View all Edge and Centre Finders
Description
Novar ED&S CONNECTION UNIT DP SWITCHED FUSED 13A WHITE WHITE INSERTS Edge K14941WHIW
Specifications
Specifications for Connection Unit DP Switched Fused 13A White White Inserts
Colour
White
Width
86mm
Rated Current
13A
Type of Fastening
Mounting with screw
Method of Operation
Rocker
Height of Device
86mm
Mounting Method
Flush mounted
Type of Socket Outlet
Protective contact (type F)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome