0
1
2
3
4
5

Edge & Centre Finder Set (5 Piece)

Order Code: ZT1002032X

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

Consists of a chuck body and four contact arms. Designed to check ‘run-out’ or concentricity, straightness and alignment. Will indicate the position of a datum point on a component or fixture from the centre line of a machine spindle. Suitable for use on drill presses, lathes, milling machines, borers etc.

Chuck Body:
Held in the spindle using a suitable drill chuck or collet chuck (fig 1). The contact arms are retained in position using the knurled collar which lightly clamps the ball joint inside the body. Arms may be exchanged without the need to remove the body from the machine spindle.

Universal Indicator Holder
The detachable end will allow clamping with 2 and 3 piece dovetail clamping assemblies and when removed will fit standard 1/4” side clamp. This uses the spindle centre line to align component bores or spigots, check the flatness or squareness of workpieces or fixturing and check run-out of components. The spindle should only be rotated manually to avoid damaging the dial test indicator (fig 1).

Needle Point
To lightly mark out lines and positions on a component as a guide to subsequent operations, using the machine’s dials or digital read-out to position the scriber point (not illustrated).

Position the contact arm in line, but slightly away from the surface to be aligned. When finding the surface of a diameter, the ‘Disc' must be positioned as near to the centre of that diameter as possible. Run the spindle between 200 and 500 revs/min. The table or spindle is then moved slowly, to bring the contact arm closer to the surface to be aligned. The contact arm will tap lightly against the surface (fig 2) the movement of the arm will become less and less the nearer the datum point gets to the spindle centre line (fig 3). When the arm stops spinning in a straight line and starts to 'jump', this indicates the datum point (fig 4):
1/2 contact dia + Edge = Centre
1/2 contact dia - Centre = Edge

Ball Contact .250”
Used to find a datum point .125” ± .0005” away from a flat surface.

Disc Contact .100”
Used to find a datum point .050” ± .0005” away from a convex surface.

Contents: Chuck Body, Universal Indicator Holder, Needle Point, Ball Contact, Disc Contact.

See full description
Specifications for Edge & Centre Finder Set (5 Piece)
  • Tool Type
    Combination Edge & Centre Finder
  • Overall Length
    65(2)mm
    60mm
    63mm
  • Shank Diameter
    0.236in
  • Tip Material
    Steel
  • Contact Diameter
    0.250in
    0.100in
    0.236in
  • Stem Type
    Ball-ended
  • Body Diameter
    0.1in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome