Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Precision Measuring Tools
Set Up & Alignment Tools
Edge and Centre Finders
Frontplate 2 Module Mounting Frame 86 x 86mm Brushed SS
By Novar ED&S
Order Code:
ZT5107680S
Copy
£20.99
Inc VAT (20%)
£24.99
16% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/tools-and-machining/edge-and-centre-finders/frontplate-2-module-mounting-frame-86-x-86mm-brushed-ss/p/ZT5107680S
Add to quotation
View all Edge and Centre Finders
Description
Novar ED&S FRONTPLATE 2 MODULE MOUNTING FRAME 86X86MM BRSHD SS Edge K14332BSS
Tags:
#ReducedPrice
Specifications
Specifications for Frontplate 2 Module Mounting Frame 86 x 86mm Brushed SS
Material
Metal
Imprint/Indication
Without imprint
Type of Fastening
Screw mounting
Applications
Switch/push button