Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Precision Measuring Tools
Set Up & Alignment Tools
Edge and Centre Finders
Frontplate 4 Module Euro 100 x 100mm Brushed Stainless Steel
By Novar ED&S
Order Code:
ZT4979151S
£49.99
Inc VAT (20%)
£51.99
3.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/tools-and-machining/edge-and-centre-finders/frontplate-4-module-euro-100-x-100mm-brushed-stainless-steel/p/ZT4979151S
Add to quotation
View all Edge and Centre Finders
Description
Novar ED&S FRONTPLATE 4 MODULE EURO 100X100MM BRUSHED STAINLESS STEEL Aspect K24184BSS
Specifications
Specifications for Frontplate 4 Module Euro 100 x 100mm Brushed Stainless Steel
Material
Metal
Colour
Silver
Applications
Switch/push button
Imprint/Indication
Without imprint
Type of Fastening
Engage (snap)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome