Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Measuring & Marking Tools
/
Precision Measuring Tools
/
Set Up & Alignment Tools
/
Edge and Centre Finders
Grid Switch 2 Way SP 10A Brushed Stainless Steel Black Inserts
By Novar ED&S
Order Code:
ZT5108429S
£16.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
View all Edge and Centre Finders
Description
Novar ED&S GRID SWTCH 2 WAY SP 10A BRSHD STNLSS STL BLK INSERTS Edge/Aspect Grid Plus K4882BSSB
Specifications
Specifications for Grid Switch 2 Way SP 10A Brushed Stainless Steel Black Inserts
Colour
Black
Material
Metal
Type of Fastening
Engage (snap)
Wiring System
Two-way switch
Method of Operation
Rocker
Mounting Method
Module frame/grid
Rated Current
10A
Surface Finish
Glossy
Surface Protection
Decor