Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Precision Measuring Tools
Set Up & Alignment Tools
Edge and Centre Finders
Plate Switch 2 Gang 2 Way SP 20A White White Inserts
By Novar ED&S
Order Code:
ZT4982588S
£51.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
51.99
https://www.zoro.co.uk/shop/tools-and-machining/edge-and-centre-finders/plate-switch-2-gang-2-way-sp-20a-white-white-inserts/p/ZT4982588S
Add to quotation
View all Edge and Centre Finders
Description
Novar ED&S PLATE SWITCH 2 GANG 2 WAY SP 20A WHITE WHITE INSERTS Aspect K24372WHIW
Specifications
Specifications for Plate Switch 2 Gang 2 Way SP 20A White White Inserts
Colour
White
Mounting Method
Flush mounted
Height of Device
86mm
Rated Current
20A
Method of Operation
Rocker
Wiring System
Two-way switch
Width
86mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome