Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Precision Measuring Tools
Set Up & Alignment Tools
Edge and Centre Finders
Shaver Supply Unit Dual Voltage 115/230V O/pt 230V I/pt Brush - K24709BSSW
By Novar ED&S
Order Code:
ZT4982952S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/tools-and-machining/edge-and-centre-finders/shaver-supply-unit-dual-voltage-115-230v-o-pt-230v-i-pt-brush-k24709bssw/p/ZT4982952S
Add to quotation
View all Edge and Centre Finders
Description
Novar ED&S SHAVER SUPPLY UNIT DUAL VOLTAGE 115/230V O/PT 230V I/PT BRSH Aspect K24709BSSW
Specifications
Specifications for Shaver Supply Unit Dual Voltage 115/230V O/pt 230V I/pt Brush - K24709BSSW
Material
Metal
Colour
Silver
Mounting Method
Flush mounted
Width
86mm
Height of Device
146mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome