Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Measuring & Marking Tools
/
Precision Measuring Tools
/
Set Up & Alignment Tools
/
Edge and Centre Finders
Shaver Supply Unit Dual Voltage 115/230V O/pt 230V I/pt Lust - K14709LBKB
By Novar ED&S
Order Code:
ZT5027621S
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
View all Edge and Centre Finders
Description
Novar ED&S SHAVER SUPPLY UNIT DUAL VOLTAGE 115/230V O/PT 230V I/PT LUST Edge K14709LBKB
Specifications
Specifications for Shaver Supply Unit Dual Voltage 115/230V O/pt 230V I/pt Lust - K14709LBKB
Product Type
Shaver Supply Unit
Input Voltage
230V
Output Voltage
230V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome