Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Precision Measuring Tools
Set Up & Alignment Tools
Edge and Centre Finders
Socket 1G DP Lockable Dual Earth 13A White White Inserts
By Novar ED&S
Order Code:
ZT4980760S
£209.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
209.99
https://www.zoro.co.uk/shop/tools-and-machining/edge-and-centre-finders/socket-1g-dp-lockable-dual-earth-13a-white-white-inserts/p/ZT4980760S
Add to quotation
View all Edge and Centre Finders
Description
Novar ED&S SOCKET 1G DP LOCKABLE DUAL EARTH 13A WHI WHI INSERTS Edge K14355WHIW
Specifications
Specifications for Socket 1G DP Lockable Dual Earth 13A White White Inserts
Colour
White
Mounting Method
Flush mounted
Method of Operation
Key
Rated Current
13A
Height of Device
86mm
Width
146mm
Type of Fastening
Mounting with screw
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome