Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Measuring & Marking Tools
/
Precision Measuring Tools
/
Set Up & Alignment Tools
/
Edge and Centre Finders
Socket 2 Gang Switched DP Clean Earth 13A Lustrous Black Blk Insert - K14246LBKB
By Novar ED&S
Order Code:
ZT5031543S
£92.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
View all Edge and Centre Finders
Description
Novar ED&S SKT 2 GANG SWTCHD DP CLEAN EARTH 13A LUSTROUS BLK BLK INSERT Edge K14246LBKB
Specifications
Specifications for Socket 2 Gang Switched DP Clean Earth 13A Lustrous Black Blk Insert - K14246LBKB
Product Type
Sockets
Number of Gangs
2
Surface Finish
Lustrous Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome