Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Precision Measuring Tools
Set Up & Alignment Tools
Edge and Centre Finders
Socket 2G Switched DP Brushed Stainless Steel White Inserts
By Novar ED&S
Order Code:
ZT4980740S
£52.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
52.99
https://www.zoro.co.uk/shop/tools-and-machining/edge-and-centre-finders/socket-2g-switched-dp-brushed-stainless-steel-white-inserts/p/ZT4980740S
Add to quotation
View all Edge and Centre Finders
Description
Novar ED&S SOCKET 2G SWITCHED DP BRSHD STAINLESS STEEL WHI INSERTS Aspect K24347BSSW
Specifications
Specifications for Socket 2G Switched DP Brushed Stainless Steel White Inserts
Material
Metal
Width
146mm
Rated Current
13A
Height of Device
86mm
Mounting Method
Flush mounted
Method of Operation
Rocker
Type of Fastening
Mounting with screw
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome