Switch 2G 2 Way SP 20A Brushed Stainless Steel White Inserts
Hover to enlarge the image

Switch 2G 2 Way SP 20A Brushed Stainless Steel White Inserts

Order Code:
MPN:

Product Description

Novar ED&S SWITCH 2G 2 WAY SP 20A BRSHD STAINLESS STEEL WHI INSERTS Edge K14372BSSW

Specifications
Type of Fastening
Mounting with screw
Height of Device
86mm
Method of Operation
Rocker
Width
86mm
Mounting Method
Flush mounted
Rated Current
20A
Mounting Direction
Horizontal
Number of Poles
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome