Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Precision Measuring Tools
Set Up & Alignment Tools
Edge and Centre Finders
Switch 3 Gang 2 Way SP 10A Brushed Stainless Steel White Insert
By Novar ED&S
Order Code:
ZT4992943S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/tools-and-machining/edge-and-centre-finders/switch-3-gang-2-way-sp-10a-brushed-stainless-steel-white-insert/p/ZT4992943S
Add to quotation
View all Edge and Centre Finders
Description
Novar ED&S SWTCH 3 GANG 2 WAY SP 10A BRSHD STNLSS STL WHI INSRT Edge K14373BSSW
Specifications
Specifications for Switch 3 Gang 2 Way SP 10A Brushed Stainless Steel White Insert
Colour
White
Width
86mm
Method of Operation
Rocker
Mounting Method
Flush mounted
Wiring System
Two-way switch
Rated Current
10A
Height of Device
86mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome