Fireplace Log Burning Flame Effect Electric Stove Standing Fan Heater 1000/2000W

Order Code: ZT3351801S

£55.99 Inc VAT (20%)


Description

Elegant freestanding style Vivid log flame effect Black cast iron effect finish2 heat output setting options. Adjustable Flame brightness. Thermostat control adjustable Safety thermal cut-off devicePower: 1000w/2000w, 220 -240v, 50/60Hz Covered Area: 15-30 M2Product dimension: 54H x 45L x 28. 5W cm.

Specifications for Fireplace Log Burning Flame Effect Electric Stove Standing Fan Heater 1000/2000W
  • Colour
    Black
  • Material
    Cast Iron
  • Number of Heat Settings
    2
  • Mount Type
    Freestanding
  • Voltage
    220-240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome