LED Backlit Fireplace Electric Wall Mounted Fire Place 7 Colour Heater 1800W

Order Code: ZT3351939S

£109.99 Inc VAT (20%)


Description

These new models of electric fires have LED based STUNNING FlAME EFFECT and 7 COLOUR OPTIONS for AMBIENT SIDE LIGHT, these are brighter but a low power consumption.Wall mounted fire with pebbles fuel effect .Black curved tempered glass front panel.Remote control including on/off, heat setting and dimmer.2 heat settings option:900W, 1800W

See full description
Specifications for LED Backlit Fireplace Electric Wall Mounted Fire Place 7 Colour Heater 1800W
  • Mount Type
    Wall Mounted
  • Number of Heat Settings
    2
  • Power Rating
    1800W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome