Table Top Electric Fireplace Heater W/Flame Effect Rotatable Head Black

Order Code: ZT3350695S

£55.99 Inc VAT (20%)
£59.996.5% off


Description

STYLISH AND PORTABLE: This cute electric fireplace can be placed on ground or table-top. The head can be rotatable for better viewing and heating. Comes with a cut-out handle for easy transport, great for in the tableREALISTIC FLAME EFFECT: Beautiful flames create a real and pleasant light in your room, giving you a happy and romantic atmosphere. Use it with the heat function or independently for an attractive visual, providing the ambiance of a gentle rolling fire all year longTEMPERATURE CONTROLLER: This freestanding fireplace heater has a rotary switch for controlling the temperature. Changing the temperature of the electric fireplace heater makes your home more comfortable and enjoyableAUTOMATICALLY CUT OFF: Overheating protection automatically shuts the heater off if the internal temperature gets too hot to avoid fire accident. And the fireplace will be turned off if it happens to fall overELECTRIC FIREPLACE INFORMATION: Overall Dimension: 30.5W x 18D x 35Hcm, Power: 1500W, Covering Area: 10-15㎡

See full description
Specifications for Table Top Electric Fireplace Heater W/Flame Effect Rotatable Head Black
  • Product Type
    Electric Fireplace
  • Mount Type
    Table Top
  • Power Rating
    1500W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome