Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Grinders & Accessories
Electric Hand and Die Grinders
2.4mm (3/32") Collet
By Kobe
Order Code:
ZT1028706X
£0.89
Inc VAT (20%)
£1.12
20.5% off
Quantity
Price
Discount
1 - 49
£0.89
0%
50 - 99
£0.85
4.5%
100 - 199
£0.82
8%
200 - 499
£0.78
12.5%
500 +
£0.75
15.5%
1
Add to basket
Get it on
Fri, 17th Jan
In Stock
GBP
0.89
https://www.zoro.co.uk/shop/tools-and-machining/electric-hand-and-die-grinders/2-4mm-3-32-inch-collet/p/ZT1028706X
Add to quotation
Schedule an order and save 5%
View all Electric Hand and Die Grinders
Description
Suits Kobe and Osaki Multi Tools.
Tags:
#BulkDiscount
#ClearanceProduct
#ReducedPrice
Specifications
Technical Information
Specifications for 2.4mm (3/32") Collet
Collet Size
2.4mm
Type
Collet
MFR Part No.
KBE-280-3362K
Suitable for use with
Kobe and Osaki Multi Tools.
Item
Die Grinder Collets
For Use With
Kobe and Osaki Multi Tools.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome