0
1

2608900001 Expert M14 Handle for Vibration Control

Order Code: ZT2113696S

£19.99 Inc VAT (20%)


Description

The Expert Handle dampens uncomfortable and potentially harmful vibrations when using angle grinders, utilising a flexible cushion system to ensure comfort and stability. The handle also gives the user greater control, as does the rubberised grip. For daily, extended use, this handle is a crucial accessory that ensures comfort and control.

Features and Benefits
• Up to 30% less vibration when compared to a standard angle grinder handle
• Offers comfort, stability and protection
• Allows for more extended use of angle grinders

Typical Applications
• Can be fitted to M10 and M14 angle grinders respectively

See full description
Specifications for 2608900001 Expert M14 Handle for Vibration Control
  • MFR Part No.
    2608900001
  • Colour
    Black/Red
  • For Use With
    M14 Angle Grinders
  • Type
    Vibration Control Handle
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome