0
1
2
3

CP3550-180 1/4in (6 mm) Die Grinder

Order Code: ZT5115485S

£659.99 Inc VAT (20%)


Description

The CP3550-180 pneumatic grinder combines robust power with user-friendly features to elevate your industrial grinding tasks. The extremely durable bevel gear and governed 1.5 hp motor deliver sustained power, ensuring top-quality results even in the most challenging access applications. With a maximum speed of 12, 000 RPM, this grinder tackles tough materials with ease.
Engineered for longevity, this tool boasts impressive durability with up to 1, 000 hours between maintenance intervals, significantly reducing downtime and increasing productivity.

• Powerful 1.5 hp (1100 W) governed motor maintains maximum 12, 000 RPM for consistent performance
• Industrial-grade durability with up to 1, 000 hours between maintenance intervals
• Ergonomic bevel gear design for improved access in tight spaces
• Spindle lock button allows quick carbide burr replacement, minimizing downtime
• Streamlined safety lever enhances operator protection

See full description
Specifications for CP3550-180 1/4in (6 mm) Die Grinder
  • Product Type
    Die Grinder
  • Power Source
    Pneumatic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome