CP3750-085AA7 7in (180 mm) Die Grinder

Order Code: ZT5115511S

£729.99 Inc VAT (20%)


Description

Experience the perfect balance of power, precision, and safety with the CP3750-085AA7 pneumatic angle grinder – your go-to tool for demanding industrial grinding applications.

• Robust 2.2 HP (1640 W) regulated air motor delivers consistent power
• High-speed operation at 8500 rpm for efficient material removal
• Ergonomic design with vibration-dampening side handle reduces fatigue
• One-hand reinforced swiveling guard for enhanced safety and flexibility
• Durable construction with 1000-hour bevel gear life

See full description
Specifications for CP3750-085AA7 7in (180 mm) Die Grinder
  • Rated Power Input
    1640W
  • Product Type
    Die Grinder
  • Power Source
    Pneumatic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome