GD0810C Die Grinder 750W 110V MAKGDO810CL

Order Code: ZT2424357S

£309.99 Inc VAT (20%)


Description

The Makita GDO810C Die Grinder offers a high, constant speed even under load and has a soft start feature. It has a maximum 8mm collet capacity and an internal labyrinth construction that seals that motor and bearings from contamination. The tool is double insulated for increased user protection. Supplied with a 6mm Collet Cone. Specification Input Power 750W No Load Speed 7,000 - 28,000/min. Collet Capacity 8mm Weight 1.6kg

See full description
Specifications for GD0810C Die Grinder 750W 110V MAKGDO810CL
  • Input Power
    750W
  • Power Source
    Corded 110v
  • No Load Speed
    7000-28000rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome