0
1

GGS28LC2 650W Long Nosed Straight Grinder 240V

Order Code: ZT1027904X

£379.99 Inc VAT (20%)


Description

GGS28LC

Powerful 650-watt motor for fast work progress with soft start. Long, slim grinding spindle - particularly suitable for use in hard-to-reach areas. KickBack Stop: detects when the tool is jammed and shuts it down immediately - for a high level of user protection. Little servicing required due to significantly improved carbon brushes. Constant electronic for constant speed, also under heavy load. New clamping system for a secure fit of the grinding stones to ensure precise work. Compact, ergonomic shape for versatile grinding work. Cut-out carbon brushes for a high level of motor protection. Direct cooling for high overload capability and long lifetime.

No load speed: 28000rpm.
Rated power input: 650W.
Spindle collar dia. 43mm.
Weight 1.6g.
Length 375mm.
Max. collet dia. 8mm.
Max. grinding tool dia. 50mm.
Spanner size of locking nut: 19mm².
Spanner size of grinding spindle: 13mm².

See full description
Specifications for GGS28LC2 650W Long Nosed Straight Grinder 240V
  • Voltage
    240V
  • Power Source
    Electric
  • Model Number
    GGS 28 LC2
  • Item
    Corded Straight Grinder
  • Grinding Wheel Diameter
    6mm
  • Power
    650W
  • No Load Speed
    28,000rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome