GP2S2/J2z 520W Extended Die Grinder 110V

Order Code: ZT1251814X

£219.99 Inc VAT (20%)


Description

Powerful motor with high grinding speed. All ball bearing construction for long service life. Slim, easy to grip housing.

Tool Features:

• Powerful 520W motor.

• High speed for efficient grinding and polishing.

• Lightweight design.

• Extended front housing to access recessed work.

• External brush caps.

• Large auto return lock-on side switch.

Applications:

• Finishing of dies for press working, die casting and moulding.

• Finishing of thread cutting dies, tools and other small parts.

• Internal grinding of tools and machine parts.

*Mounted point not included*

See full description
Specifications for GP2S2/J2z 520W Extended Die Grinder 110V
  • Size & Weight
    Length: 359mm
  • Noise/ Vibration Information
    Sound Pressure Level 83 dB(A)
    Sound Uncertainty Level K 3.0 dB
    Sound Power Level 94 dB(A)
    Vibration Uncertainty K 1.5 m/s²
    Vibration Emission Value Surface Grinding Ah 2.6 m/s²
  • Model Number
    GP2S2J2Z
  • Contents
    2x Collet Spanner
    Side Handle
  • Rated Power Input
    520W
  • Weight
    1.7kg
  • MFR Part No.
    GP2S2/J2Z
  • Speed Features
    Single Speed
  • Collet Size
    6mm
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Supply Voltage
    110V
  • No Load Speed
    29,000rpm
  • Power Source
    Electric
  • Power
    520W
  • Features
    Single Speed Throttle
  • Length
    359mm
  • Item
    Corded Die Grinder
  • Voltage
    110V
  • Includes
    2x Collet Spanner
    Side Handle
  • Noise / Vibration Information
    Sound Pressure Level 83 dB(A)
    Sound Power Level 94 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome