Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Grinders & Accessories
Electric Hand and Die Grinders
Maxi-Mammoth Electronic MM/WSGe 40/150 400V
By Pferd
Order Code:
ZT1134418P
£9,999.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
9999.99
https://www.zoro.co.uk/shop/tools-and-machining/electric-hand-and-die-grinders/maxi-mammoth-electronic-mm-wsge-40-150-400v/p/ZT1134418P
Add to quotation
View all Electric Hand and Die Grinders
Description
MAXI-MAMMOTH-ELECTRONIC MME 40/150 400V
Specifications
Specifications for Maxi-Mammoth Electronic MM/WSGe 40/150 400V
Rotational Speed Range (To)
15000rpm
Length
470mm
Width
220mm
Voltage (From)
340VoltV
Power Output
4000WattW
Rotational Speed Range (From)
100rpm
Power Consumption
6100WattW
Voltage (To)
480VoltV
Height
490mm
Rotational Speed Range, From
100rpm
Rotational Speed Range, To
15000rpm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome