Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Grinders & Accessories
Electric Hand and Die Grinders
Mini-Mammut Electronic MMEW 11/120 230V
By Pferd
Order Code:
ZT1134428P
£2,599.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
2599.99
https://www.zoro.co.uk/shop/tools-and-machining/electric-hand-and-die-grinders/mini-mammut-electronic-mmew-11-120-230v/p/ZT1134428P
Add to quotation
View all Electric Hand and Die Grinders
Description
MINI-MAMMUT-ELECTRONIC MMEW 11/120 230V
Specifications
Specifications for Mini-Mammut Electronic MMEW 11/120 230V
Height
180mm
Voltage (From)
230VoltV
Power Consumption
1100WattW
Power Output
800WattW
Rotational Speed Range (From)
800rpm
Length
270mm
Width
160mm
Rotational Speed Range (To)
12000rpm
Rotational Speed Range, To
12000rpm
Rotational Speed Range, From
800rpm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome