Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Grinders & Accessories
Electric Hand and Die Grinders
Pneumatic Filing Device PFGA 07/220
By Pferd
Order Code:
ZT1134234P
£899.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
899.99
https://www.zoro.co.uk/shop/tools-and-machining/electric-hand-and-die-grinders/pneumatic-filing-device-pfga-07-220/p/ZT1134234P
Add to quotation
View all Electric Hand and Die Grinders
Description
PNEUMATIC FILING DEVICE PFGA 07/220
Specifications
Specifications for Pneumatic Filing Device PFGA 07/220
Height
28mm
Length
220mm
Inner Diameter
4mm
Exhaust Direction
Rear
Air Consumption, Under Load
0.03m³/min
Outer Diameter
4mm
Throttle Type
Ring
Stroke Length
0.7mm
Air Consumption, At Idle
0.05m³/min
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome