Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Grinders & Accessories
Electric Hand and Die Grinders
Pneumatic Grinder PG 3/250 S
By Pferd
Order Code:
ZT1134207P
£799.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
799.99
https://www.zoro.co.uk/shop/tools-and-machining/electric-hand-and-die-grinders/pneumatic-grinder-pg-3-250-s/p/ZT1134207P
Add to quotation
View all Electric Hand and Die Grinders
Description
PNEUM.GRINDER PG 3/250 S
Specifications
Specifications for Pneumatic Grinder PG 3/250 S
Length
162mm
Air Consumption, At Idle
0.21m³/min
Collet Size
6mm
Height
32mm
Power Output
225WattW
Inner Diameter
8.5mm
Exhaust Direction
Front
Outer Diameter
8.5mm
Throttle Type
Push-Pull
Collet Group
5
Rotational Speed
25000rpm
Air Consumption, Under Load
0.49m³/min
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome