Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Grinders & Accessories
Electric Hand and Die Grinders
Pneumatic Grinder PG 3/500 S
By Pferd
Order Code:
ZT1134205P
£729.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
729.99
https://www.zoro.co.uk/shop/tools-and-machining/electric-hand-and-die-grinders/pneumatic-grinder-pg-3-500-s/p/ZT1134205P
Add to quotation
View all Electric Hand and Die Grinders
Description
PNEUM.GRINDER PG 3/500 S
Specifications
Specifications for Pneumatic Grinder PG 3/500 S
Length
162mm
Exhaust Direction
Front
Air Consumption, Under Load
0.24m³/min
Power Output
200WattW
Rotational Speed
50000rpm
Collet Group
5
Air Consumption, At Idle
0.45m³/min
Throttle Type
Push-Pull
Inner Diameter
8.5mm
Collet Size
6mm
Height
32mm
Outer Diameter
8.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome