Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Grinders & Accessories
Electric Hand and Die Grinders
Pneumatic Grinder PGAS 1/550
By Pferd
Order Code:
ZT1134191P
£799.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
799.99
https://www.zoro.co.uk/shop/tools-and-machining/electric-hand-and-die-grinders/pneumatic-grinder-pgas-1-550/p/ZT1134191P
Add to quotation
View all Electric Hand and Die Grinders
Description
PNEUM.GRINDER PGAS 1/550
Specifications
Specifications for Pneumatic Grinder PGAS 1/550
Collet Size
3mm
Throttle Type
Ring
Length
153mm
Power Output
100WattW
Outer Diameter
5mm
Rotational Speed
55000rpm
Air Consumption, Under Load
0.12m³/min
Height
21mm
Collet Group
15
Air Consumption, At Idle
0.25m³/min
Inner Diameter
5mm
Exhaust Direction
Rear
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome