Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Grinders & Accessories
Electric Hand and Die Grinders
Pneumatic Grinder PGAS 1/600
By Pferd
Order Code:
ZT1134236P
£799.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
799.99
https://www.zoro.co.uk/shop/tools-and-machining/electric-hand-and-die-grinders/pneumatic-grinder-pgas-1-600/p/ZT1134236P
Add to quotation
View all Electric Hand and Die Grinders
Description
PNEUM.GRINDER PGAS 1/600
Specifications
Specifications for Pneumatic Grinder PGAS 1/600
Height
20mm
Length
159mm
Throttle Type
Ring
Collet Size
3mm
Power Output
110WattW
Air Consumption, At Idle
0.28m³/min
Air Consumption, Under Load
0.2m³/min
Collet Group
1
Outer Diameter
5mm
Rotational Speed
60000rpm
Inner Diameter
5mm
Exhaust Direction
Rear
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome