Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Grinders & Accessories
Electric Hand and Die Grinders
Pneumatic Grinder PGAS 8/160 VM-HV
By Pferd
Order Code:
ZT1134254P
£1,399.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
1399.99
https://www.zoro.co.uk/shop/tools-and-machining/electric-hand-and-die-grinders/pneumatic-grinder-pgas-8-160-vm-hv/p/ZT1134254P
Add to quotation
View all Electric Hand and Die Grinders
Description
PNEUM.GRINDER PGAS 8/160 VM-HV
Specifications
Specifications for Pneumatic Grinder PGAS 8/160 VM-HV
Inner Diameter
8.5mm
Outer Diameter
8.5mm
Exhaust Direction
Rear
Throttle Type
Lever
Collet Group
7
Collet Size
6mm
Length
338mm
Power Output
600WattW
Rotational Speed
16000rpm
Height
46mm
Air Consumption, At Idle
0.34m³/min
Air Consumption, Under Load
0.85m³/min
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome