Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Grinders & Accessories
Electric Hand and Die Grinders
Pneumatic Grinder PGT 1/1000
By Pferd
Order Code:
ZT1134212P
£829.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
829.99
https://www.zoro.co.uk/shop/tools-and-machining/electric-hand-and-die-grinders/pneumatic-grinder-pgt-1-1000/p/ZT1134212P
Add to quotation
View all Electric Hand and Die Grinders
Description
PNEUM.GRINDER PGT 1/1000
Specifications
Specifications for Pneumatic Grinder PGT 1/1000
Length
160mm
Inner Diameter
5mm
Throttle Type
Ring
Collet Group
1
Air Consumption, At Idle
0.35m³/min
Collet Size
3mm
Exhaust Direction
Front
Air Consumption, Under Load
0.17m³/min
Power Output Without Oil
75WattW
Rotational Speed Without Oil
100000rpm
Outer Diameter
5mm
Height
32mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome