Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Grinders & Accessories
Electric Hand and Die Grinders
Record Univ. Motor Ruer 8/180 SI 230V
By Pferd
Order Code:
ZT1134427P
£1,499.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
1499.99
https://www.zoro.co.uk/shop/tools-and-machining/electric-hand-and-die-grinders/record-univ-motor-ruer-8-180-si-230v/p/ZT1134427P
Add to quotation
View all Electric Hand and Die Grinders
Description
RECORD UNIV. MOTOR RUER 8/180 SI 230V
Specifications
Specifications for Record Univ. Motor Ruer 8/180 SI 230V
Voltage (From)
230VoltV
Height
98mm
Power Output
600WattW
Power Consumption
1020WattW
Length
222mm
Width
98mm
Rotational Speed Range (From)
500rpm
Rotational Speed Range (To)
18000rpm
Rotational Speed Range, From
500rpm
Rotational Speed Range, To
18000rpm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome