Trelawny Twin Head Floor Grinder (Petrol)

Order Code: ZT2817542S

£3,999.99 Inc VAT (20%)


Description

The TCG250 is a heavy-duty single head grinder for levelling and preparation of small to medium areas. The flexible grinding head ensures maximum contact and usage of the diamond while working over rough surfaces. Robust design and optimised grinding pressure while maintaining overall compactness together with manoeuvrability make the TCG250 the choice for a wide range of jobs. It is the ideal partner for both specialist contractors and the hire industry. A flexible range of tooling options completes the perfect package providing a versatile solution to many grinding applications.APPLICATIONSSuitable for medium to large jobsLevelling and smoothing of concreteRemoval of coatings and adhesivesPreparation for new coatingsRepairing rain-damaged concretePolishing of concrete and other materialsFEATURES 250mm grinding diameterOptimised grinding pressure and speed for high productivityAngled dust port for virtually dust free workingAvailable with Trelawny quick release tooling (QR) for a wide range of applications Optional weight for more aggressive productionHeavy weight construction but compact for excellent performance with easy manoeuvrability

See full description
Specifications for Trelawny Twin Head Floor Grinder (Petrol)
  • Product Type
    Floor Grinder
  • Power Source
    Petrol

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome