01946 4 x 8 Belt Disc Sander 230V
0
1

01946 4 x 8 Belt Disc Sander 230V

Order Code: ZT1028164X

£249.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Voltage: 230V (13amp)
Motor Power: 500W (0.75hp)
Disc Tilt: 0-45°
Belt Tilt: 0-90°
Disc Speed: 2,850rpm
Sanding Disc: 200mm PSA (Stikit)
Belt Speed: 550m/min
Sanding Belt: 102 x 914mm

See full description
Specifications for 01946 4 x 8 Belt Disc Sander 230V
  • Direction of Operation
    Vertical & Horizontal
  • Voltage
    230V
  • Disc Speed
    2,850rpm
  • MFR Part No.
    1946
  • Disc Diameter
    200mm
  • Belt Width
    102mm
  • Type
    Belt & Disc
  • Includes
    (2) Large Cast Alloy Adjustable Sanding Tables
    Mitre Guide
  • Belt Size
    102 x 914
  • Weight
    34kg
  • Belt Length
    914mm
  • Belt Speed
    550m/min
  • Motor Power
    500W
  • Model Number
    01946
  • Power
    500V
  • Power Source
    Electric
  • Item
    Belt & Disc Sander
  • Product Type
    Belt/Disc Sander
  • Disc Tilt Range
    0-45°
  • Belt Tilt Range
    0-90°