150mm 375W Belt & Disc Sander

Order Code: ZT2748735S

£179.99 Inc VAT (20%)


Description

Providing complete flexibility in the home and workshop, able to perform both horizontal and vertical sanding. The mitre gauge, tilting arm offer a wide variety of sanding procedures from chamfers to compound mitres. The robust construction provides excellent stability while Minimising vibration. Fitted with a dust extraction outlet, cable and approved plug. Display carton.|Motor: 375WMotor type: BrushlessDisc size: 150mmSanding disc table: 125 x 190mmTable tilt: 0-45°Disc speed: 1450r/minBelt size: 915 x 100mmSanding belt table: N/AWeight: 16kg

See full description
Specifications for 150mm 375W Belt & Disc Sander
  • Weight
    16kg
  • Disc Diameter
    150mm
  • Belt Size
    915 x 100mm
  • Motor Power
    375W