Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Routers & Accessories
Electric Sanders
9031 30mm Multi Purpose Sander 550W 110V
By Makita
Order Code:
ZT2423728S
£299.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
299.99
https://www.zoro.co.uk/shop/tools-and-machining/electric-sanders/9031-30mm-multi-purpose-sander-550w-110v/p/ZT2423728S
Add to quotation
View all Electric Sanders
Description
Makita 9031 30mm Multi Purpose Sander 550 Watt 110 Volt Version.
Specifications
Specifications for 9031 30mm Multi Purpose Sander 550W 110V
Voltage
110V
Power Source
Corded 110v
No Load Speed
200-1000/minrpm
Belt Width
30mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome