130524 ProTronic Plus 9 Screwdriver 1/4" Female Hex 0.45 - 9 Nm

Order Code: ZT4207605S

£2,799.99 Inc VAT (20%)
£2,999.996.5% off


Description

Norbar 130524 ProTronic Plus 9 Screwdriver 1/4" Female Hex 0.45 - 9 Nm
The Norbar 130524 ProTronic Plus 9 Screwdriver has a 1/4" Female Hex Drive and a torque range between 0.45 - 9 Nm. The ProTronic Plus Screwdriver retains all the features of the ProTronic standard and Plus wrench in a smaller package with flush-fitted buttons to avoid accidental activation during use. It has a large LCD screen with bright backlight; numbers become larger and bolder during active torque for optimal viewing. Four alert modes (LCD, progressive LED, audible, tactile) provide excellent feedback in all working conditions. 5 easily selectable torque units (N·m, lbf·ft, lbf·in, dN·m, kg·cm and kg·m) .

Features:
A wide range of advanced features (cycle counter, customisable sleep timer, language selection, auto torque calculation for torque adaptors, calibration alerts, battery level indication, and numerous alert mode customisations) allow the user to tailor the tool to their work preferences
Torque THEN Angle mode gives the user the ability to conveniently apply an angle to a fastener directly after achieving a torque target without the need to remove the torque wrench from the application
Power interruption technology helps to prevent loss of work and continuity if the wrench is impacted
Handle designed for a comfortable and secure grip
Battery cap has been designed to prevent accidental loosening
Supplied with a traceable 'Calibration Certificate' allowing end users to adhere to more stringent quality control processes
Patent pending Torque AND angle combo modes allows the user to monitor torque and angle simultaneously
Works alongside newly developed app designed for instant downloading of readings
Up to 50 pre-sets can be programmed in the tool with the ability to lockout helping to ensure against unauthorised setting changes
Sequence programming and job modes allows the user to chain together pre-sets in a particular sequence
UKAS accredited torque calibration in both clockwise and counterclockwise direction
Exclusive 360° progressive LED ring for precise visual feedback
Set includes a T-handle for comfort when higher torque levels are required
Comes With:
Handle
Bit Set
1 x AA Battery
Case
Specification:
Settings allow for operation in either English, Spanish, French, German, Italian, Dutch or Portuguese
Angle accuracy of ±1% of reading, ±1° @ Angular Velocity >10°/Sec <180°/Sec
Accuracy of ±6% when operating between 5% to 19% (Counter Clockwise)
Accuracy of ±2% when operating between 20% to 100% of tool capacity (Clockwise and Counter Clockwise)

See full description
Specifications for 130524 ProTronic Plus 9 Screwdriver 1/4" Female Hex 0.45 - 9 Nm
  • Product Type
    Screwdriver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome