CP2822 1/4in Hex Straight Cushion Screwdriver

Order Code: ZT5115507S

£1,549.99 Inc VAT (20%)
£1,599.993% off


Description

Elevate your industrial fastening tasks with the CP2822 Direct Drive Screwdriver, engineered for uncompromising performance in demanding manufacturing environments. The CP2822 screwdriver delivers the precision and durability required for high-stakes industrial applications. Its direct drive mechanism ensures consistent power transfer, while the cushion clutch provides accurate torque control, resulting in flawless fastening every time.

• 1/4" hex pistol cushion clutch design
• Reliable cushion clutch for versatile fastening applications
• Keyless quick torque setting for effortless adjustments
• Robust aluminum body and clutch housing for heavy-duty use
• Ergonomic rubber grip for enhanced operator comfort

See full description
Specifications for CP2822 1/4in Hex Straight Cushion Screwdriver
  • Drive Type
    Direct Drive
  • Body Material
    Aluminum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome