0
1

CP2824 1/4in Hex Straight Shut Off Screwdriver

Order Code: ZT5115478S

£1,499.99 Inc VAT (20%)


Description

The CP2824 pneumatic screwdriver combines power and precision for your most challenging assembly tasks. Its robust aluminum body stands up to heavy-duty applications, making it the go-to tool for manufacturing professionals who demand reliability. The accurate and durable shut-off clutch delivers consistent results across various fastening jobs, while the ergonomic design, featuring a progressive trigger and one-hand reverse button, ensures comfortable operation throughout long shifts. With its low noise level, this screwdriver helps maintain a quieter work environment without compromising on performance.

• Heavy-Duty Aluminum Construction: Built to withstand demanding industrial use
• 1/4" Hex Pistol Shut-Off Clutch: Ensures accurate and consistent fastening
• Ergonomic Design: Convenient progressive trigger and one-hand reverse button for superior handling
• Low Noise Operation: Minimizes workplace disruption and enhances user comfort

See full description
Specifications for CP2824 1/4in Hex Straight Shut Off Screwdriver
  • Body Material
    Aluminum