Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Fastening Tools
Electric Screwdrivers
Dimi 12W Dimmable Constant Voltage Driver 12v
By Mirrorstone Lighting
Order Code:
ZT3422253S
£44.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£44.99
0%
5 - 9
£43.19
4%
10 +
£41.39
8%
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
44.99
https://www.zoro.co.uk/shop/tools-and-machining/electric-screwdrivers/dimi-12w-dimmable-constant-voltage-driver-12v/p/ZT3422253S
Add to quotation
View all Electric Screwdrivers
Description
DIMI 12W Dimmable Constant Voltage Driver 12v
Tags:
#BulkDiscount
Specifications
Specifications for Dimi 12W Dimmable Constant Voltage Driver 12v
Supply Voltage
12v
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome