DS5525 DuraSpin Screwdriver 25-55mm 240V SEN7U7001N

Order Code: ZT1292371P

£279.99 Inc VAT (20%)


Description

The Senco DS5525 DuraSpin Screwdriver has a high 2,500rpm torque motor that&rsquos a great fit for general contractors that need the versatility to do a wide variety of jobs. Drives screws from 25-55mm in length. Quick slide button bit change and tool-free screw length adjustment, for ease when changing size, or application. Has smooth drive operation and a variable speed trigger. Corner-fit indexing technology allows placement of screws into tight places unreachable by any other auto-feed screw guns. Added torque provides plenty of power for composite decks, cement board, or applications where dense engineered materials are needed. Ideal for applications including Drywall, Crating, Decking, Decks, Pallets, Sheathing, Sub-flooring, Underlayment, Cement Board, Exterior decking, Floor Sheathing, Metal to Metal, Wood to Wood. Supplied with 2 x Drive Bits, 1 x Drywall & Wood Nose Piece, 1 x Belt Hook (right or left handed adjustable) and 1 x Robust Carry Case. Comes with a 1 Year Limited Warranty. Specification No Load Speed 0-2,500/min. Screw Diameters 3.5-4.8mm, Lengths 25-55mm. Torque 8.13Nm. Weight 2.15kg. Senco DS5525 DuraSpin Screwdriver 25-55mm 240 Volt Version

See full description
Specifications for DS5525 DuraSpin Screwdriver 25-55mm 240V SEN7U7001N
  • Supply Voltage
    24V
  • Power Type
    Corded
  • No Load Speed
    0-2500rpm
  • Power Source
    Corded 240v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome