Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Fastening Tools
Electric Screwdrivers
Electrician Screwdriver 10 x 300mm Inox Handle
By EGA Master
Order Code:
ZT1166439P
£129.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
129.99
https://www.zoro.co.uk/shop/tools-and-machining/electric-screwdrivers/electrician-screwdriver-10-x-300mm-inox-handle/p/ZT1166439P
Add to quotation
View all Electric Screwdrivers
Description
Description unavailable
Specifications
Specifications for Electrician Screwdriver 10 x 300mm Inox Handle
Blade Length
30cm
Product Type
Electrician Screwdriver
Size
10 x 300mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome