Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Fastening Tools
Electric Screwdrivers
Electrician Screwdriver 5, 5 X 100 mm Stainless Steel 39011
By EGA Master
Order Code:
ZT3278908S
£29.99
each
Inc VAT (20%)
£149.95 minimum order value
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.79
4%
10 +
£27.59
8%
5
Add to basket
Minimum order quantity: 5.
Get it in
4-8
working days
Available
GBP
149.95
https://www.zoro.co.uk/shop/tools-and-machining/electric-screwdrivers/electrician-screwdriver-5-5-x-100-mm-stainless-steel-39011/p/ZT3278908S
Add to quotation
View all Electric Screwdrivers
Description
ELECTRICIAN SCREWDRIVER 5, 5 X 100 MM STAINLESS STEEL
Tags:
#BulkDiscount
Specifications
Specifications for Electrician Screwdriver 5, 5 X 100 mm Stainless Steel 39011
Material
Stainless Steel
Type
Electrician Screwdriver
Size
5 x 100mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome