Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Fastening Tools
Electric Screwdrivers
Electrician Screwdrivere 12 X 200 mm Rotork 1000 V 76125
By EGA Master
Order Code:
ZT3282202S
£27.99
each
Inc VAT (20%)
£167.94 minimum order value
Quantity
Price
Discount
1 - 9
£27.99
0%
10 +
£26.87
4%
6
Add to basket
Minimum order quantity: 6.
Get it in
4-8
working days
Available
GBP
167.94
https://www.zoro.co.uk/shop/tools-and-machining/electric-screwdrivers/electrician-screwdrivere-12-x-200-mm-rotork-1000-v-76125/p/ZT3282202S
Add to quotation
View all Electric Screwdrivers
Description
ELECTRICIAN SCREWDRIVERE 12 X 200 MM ROTORK 1000 V
Tags:
#BulkDiscount
Specifications
Specifications for Electrician Screwdrivere 12 X 200 mm Rotork 1000 V 76125
Type
Electrician Screwdriver
Size
12 x 200mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome