FS6300 1/4in Hex Drywall Screwdriver 570W 110V MAKFS6300L

Order Code: ZT2423980S

£113.99 Inc VAT (20%)
£119.995% off


Description

The Makita FS6300 1/4in Hex Drywall Screwdriver is fitted with a silent synchronised pin clutch for quiet operation and a lightweight aluminium gear housing for durability. It has a variable speed trigger with forward/reverse rotation for more control when in use. With a one-touch locator and a lock-on trigger facility to assist the user in high-speed applications. Other features include a rubberised soft grip, strong metal belt clip, a job light and double insulation. It is supplied with a magnetic socket bit. Specification Bit Holder 1/4in Hex Input Power 570W No Load Speed 0-6,000/min. Max. Torque 11Nm Capacity Drywall Screw 4mm Weight 1.4kg 1 x Makita FS6300 1/4in Hex Drywall Screwdriver 110V Version

See full description
Specifications for FS6300 1/4in Hex Drywall Screwdriver 570W 110V MAKFS6300L
  • Power Type
    Corded
  • Power Source
    Corded 110V
  • No Load Speed
    0-6000rpm
  • Input Power
    570W